Shop All Ice Makers
Manitowoc
22 in W X 54 in H X 31 3/16 in D Ice/Water Dispenser
Mfr # SFA-192-161
Zoro # G4855930
product price: $5,430.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$5,430.99
Free 30-Day Returns
Key Features
- Ice Machine Style Floor-Standing
- Ice Production per Day Does Not Produce Ice
- Ice Machine Storage Capacity 120 lb
- Cube Type Dice/Half Dice
- Overall Width - Ice Machines 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # SFA-192-161
- Zoro # G4855930
- Country of Origin Mexico
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 22 in |
Overall Height - Ice Machines | 54 in |
Overall Depth - Ice Machines | 31 3/16 in |
Width | 22" |
Height | 54" |
Cord Length | 6 ft |
Overall Width | 22 in |
Overall Height | 54 in |
Overall Depth | 31 1/4 in |
Description
Ice/Water Dispenser, Storage Capacity 120 lb, Dispenser Actuation Rocking Chute, Overall Height 54 in, Overall Width 22 in, Overall Depth 31 1/4 in, Control Type Rocking Chute, Voltage 120V AC, Cord Length 6 ft, Current 15 A, Features Large Drain Pan to Further Minimize Ice Spillage, Includes Legs No, Power Source Electric, Standards CE Certified, NSF, UL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Dinner Knife, Length 8 5/16 In, PK12 (WL7443)
- COMMERCIAL COOL 5.0 Cu. Ft. Upright Freezer, White (CCUL50W6)
- ADCRAFT Hi-Limit (LCCM2003000)
- ALLPOINTS Solderless Terminal(Pk10 Pk (851049)
- MANITOWOC 29 5/32 in W X 39 1/2 in H X 27 11/64 in D Ice Maker (UNP0300A-161)
- MANITOWOC 30 in W X 38 1/2 in H X 28 in D Ice Maker (UDF0310A-161)
- MANITOWOC 19 11/16 in W X 36 in H X 22 11/32 in D Ice Maker (UDE0080A-161)
- MANITOWOC 48 in W X 29 1/2 in H X 24 in D Ice Maker (IDT1500A-261)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IYT0420A-161)
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker (UYF0190A-161)
- AVANTI Avanti Commercial Ice Maker, Stainless Steel (CIM102U3S)
- Manitowoc Ice Makers