Shop All Reducing Bushings
Manitou
Bronze Bushing Flanged 5/8" Id", 3/4" Od, 153210
Mfr # 153310
Zoro # G2649091
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in.
- Outside Dia. 3/4 in.
- Weight 0.07 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitou
- MFR # 153310
- Zoro # G2649091
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Inside Dia. | 5/8 in. |
Outside Dia. | 3/4 in. |
Details
Weight | 0.07 lbs. |
Description
These high quality bushings offer a wide variety of applications. Oil Filled. Self-lubricating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Gravity Feed Oiler, 4-3/4" H, 4 oz. (G-4)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- DODGE 2B64-SDS Sheave (455591 2A60B64)
- LPS Nickel Anti-Seize, Jar, 8 oz. Net Weight (03908)
- MANITOU Bearing Bronze Bushing (Straight) 5/8" Id, 3/4" Od 1" Length (153205)
- MANITOU Bearing Bronze Bushing (Straight) 1" Id, 1 1/4" Od 1" Length (153135)
- MANITOU Bearing Bronze Bushing 1 1/4" Id, 1 1/2" Od, 1 1/2" Length (153235)
- MANITOU Bronze Bushings (Flanged): 3/4 in. I.D., 1 in. Length, 15/16 in. O.D. (153317)
- MANITOU Bearing Bronze Bushing (Straight) 2" Id, 2 1/4" Od, 2" Length (153253)
- MANITOU Bronze Bushings (Straight): 3/8 in. I.D., 3/4 in. Length, 1/2 in. O.D. (153175)
- MIDWEST FASTENER 3/4" x 1-1/4" x 14 GA Zinc Plated Steel Machine Bushings 15PK (61108)
- Manitou Bushings