Shop All Toys & Games
Manimo
Weighted Dog, 2.2 lb., Plush Animal
Mfr # 30131
Zoro # G400920707
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Includes 1 dog
- Material Composition: Exterior: Top - 95% Polyester And 5% Spandex, Bottom - 100% Polyester / Inside: Non-Toxic Polyethylene Beads
- Color Gray, Green
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manimo
- MFR # 30131
- Zoro # G400920707
- UPC # 628045300277
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ years |
Includes | 1 dog |
Material | Composition: Exterior: Top - 95% Polyester And 5% Spandex, Bottom - 100% Polyester / Inside: Non-Toxic Polyethylene Beads |
Color | Gray, Green |
Recommended Grade | Grade PK+ |
Description
The dog is human's best friend! Chic and elegant, this comforting weighted animal with a velvet coat is the perfect companion for those moments of excess energy, relaxation or those requiring concentration.
People living with ADD, ADHD, ASD, anxiety or other disorders, will greatly appreciate its benefits. Portable and easy to clean, manimo can be placed on the most receptive parts of the body, i.e. on the shoulders, chest, back and legs.
manimo is recommended use is from 3 years. Due to the weight of the animal, 15 to 20 minutes sessions are optimal. The sensory benefits can last between 1 and 2 hours.
Benefits:
• Brings comfort
• Soothes excess energy
• Encourages relaxation and sleep
• Reduces anxiety
• Promotes attention and concentration
• Helps regulate emotions and behaviors
People living with ADD, ADHD, ASD, anxiety or other disorders, will greatly appreciate its benefits. Portable and easy to clean, manimo can be placed on the most receptive parts of the body, i.e. on the shoulders, chest, back and legs.
manimo is recommended use is from 3 years. Due to the weight of the animal, 15 to 20 minutes sessions are optimal. The sensory benefits can last between 1 and 2 hours.
Benefits:
• Brings comfort
• Soothes excess energy
• Encourages relaxation and sleep
• Reduces anxiety
• Promotes attention and concentration
• Helps regulate emotions and behaviors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Record Organizer, 6 Section, PK25 (A1175)
- HEMISPHERES Hemispheres® Contemporary Laminated Wall Map, World (HM08)
- SIGNODE Roll Pin, 1/4 Dia. x 2 (005152)
- GREAT PAPERS Stationery Letterhead, Baseball, 8, PK80 (2019039)
- MANIMO Snake, Blue, 1kg (0222-11)
- MANIMO Manimo™ Weighted Turquoise Turtle, 2kg (30111)
- MANIMO Weighted Dog, 4.4 lb., Plush Animal (30132)
- MANIMO Frog, Green, 2.5kg (0198-2)
- MANIMO Frog, Blue, 2.5kg (0198-1)
- MANIMO Weighted Cat, 4.4 lb., Plush Animal (30122)
- ATLAS No.1007 HO Frontier Scrap Metals FICX Coalveyor Bathtub Gondola Model Trains (ATL20006685)
- Manimo Toys & Games