Shop All Toys & Games
Manimo
Weighted Cat, 2.2 lb., Plush Animal
Mfr # 30121
Zoro # G900920696
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 1 cat
- Color Blue
- Material Composition: Exterior: Top - 95% Polyester And 5% Spandex, Bottom - 100% Polyester / Inside: Non-Toxic Polyethylene Beads
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manimo
- MFR # 30121
- Zoro # G900920696
- UPC # 628045300291
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | 1 cat |
Color | Blue |
Material | Composition: Exterior: Top - 95% Polyester And 5% Spandex, Bottom - 100% Polyester / Inside: Non-Toxic Polyethylene Beads |
Recommended Age | 3+ years |
Description
The cat is the ideal pet! Chic and elegant, this comforting weighted animal with a velvet coat is the perfect companion for those moments of excess energy, relaxation or those requiring concentration.
People living with ADD, ADHD, ASD, anxiety or other disorders, will greatly appreciate its benefits. Portable and easy to clean, manimo can be placed on the most receptive parts of the body, i.e. on the shoulders, chest, back and legs.
manimo is recommended use is from 3 years. Due to the weight of the animal, 15 to 20 minutes sessions are optimal. The sensory benefits can last between 1 and 2 hours.
Benefits:
• Brings comfort
• Soothes excess energy
• Encourages relaxation and sleep
• Reduces anxiety
• Promotes attention and concentration
• Helps regulate emotions and behaviors
People living with ADD, ADHD, ASD, anxiety or other disorders, will greatly appreciate its benefits. Portable and easy to clean, manimo can be placed on the most receptive parts of the body, i.e. on the shoulders, chest, back and legs.
manimo is recommended use is from 3 years. Due to the weight of the animal, 15 to 20 minutes sessions are optimal. The sensory benefits can last between 1 and 2 hours.
Benefits:
• Brings comfort
• Soothes excess energy
• Encourages relaxation and sleep
• Reduces anxiety
• Promotes attention and concentration
• Helps regulate emotions and behaviors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 11 Line White No Carbon 3 Part White Guest Check 100 Checks, PK50 (3700WP)
- ROARING SPRING Canary Wide Landscape Pad (74501)
- TAPE LOGIC Tape Logic® Labels, "Fragile", 4" x 4", Red/White, 500/Roll (SCL501)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK1000 (ST-C-34)
- MANIMO Manimo™ Weighted Turquoise Turtle, 2kg (30111)
- MANIMO Weighted Cat, 4.4 lb., Plush Animal (30122)
- MANIMO Weighted Dog, 2.2 lb., Plush Animal (30131)
- MANIMO Lizard, Blue, 2kg (0185-1)
- MANIMO Frog, Blue, 2.5kg (0198-1)
- MANIMO Weighted Dog, 4.4 lb., Plush Animal (30132)
- TEACHER CREATED RESOURCES Treasure Chest, PK2 (5048)
- Manimo Toys & Games