Shop All Toys & Games
Manimo
Snake, Blue, 1kg
Mfr # 0222-11
Zoro # G5638018
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Recommended Grade 3+
- Color Blue
- Material outside: lycra: 80% polyester, 20% spandex, satin: 80% polyester, 20% nylon inside: hdpe ball (high density polyethylene) eyes: non-toxic black ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manimo
- MFR # 0222-11
- Zoro # G5638018
- UPC # 628045300079
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 8+ Years |
Recommended Grade | 3+ |
Color | Blue |
Material | outside: lycra: 80% polyester, 20% spandex, satin: 80% polyester, 20% nylon inside: hdpe ball (high density polyethylene) eyes: non-toxic black ink |
Description
Manimo weighted animals are loving companion pets! Manimo weighted animals act as comforting companions for children and valuable partners for parents. They help children remain attentive in class, focus during homework, alleviate excess energy or provide the necessary calmness for bedtime. They can also keep a child company during rest or nap times, develop their imagination, or simply be there to hug! Manimo weighs 1 kg, and help the child to feel his body in its space and help to relax. The Manimo can be worn if necessary on the shoulders and around the neck or on the child's thighs according to the shape of each animal. A period of use of 15 to 20 minutes is recommended due to the weight of the animal. The Weighted Snake is the perfect companion for your neck. It wraps and twists delighting both young and old. Made of lycra for visual stimulation. It's nice to settle down with a Manimo on the shoulders! It's easy to focus with a Manimo on the thighs! It is comforting to fall asleep with a Manimo on the belly! This Manimo weighted animal is a beautiful and powerful tool that helps children with their everyday challenges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Fine Tip, Orange Color Family, Paint (41010)
- C-LINE PRODUCTS Shop Ticket Holders, Clear, 8 1/2x11", PK25 (46911)
- SHARP EL-1611V Printing Calculator, Black/Red Print, 2 Line/Second (EL1611V)
- ZORO SELECT Corrugated Boxes, 20" x 10" x 12", Kraft, 25/Bundle (11A786)
- MANIMO Lizard, Blue, 2kg (0185-1)
- MANIMO Frog, Green, 2.5kg (0198-2)
- MANIMO Weighted Dog, 2.2 lb., Plush Animal (30131)
- MANIMO Frog, Blue, 2.5kg (0198-1)
- MANIMO Weighted Cat, 4.4 lb., Plush Animal (30122)
- MANIMO Manimo™ Weighted Turquoise Turtle, 2kg (30111)
- LEARNING RESOURCES Telescoping Hand Pointer, PK10 (1970)
- Manimo Toys & Games