Shop All Toys & Games
Manimo
Lizard, Green, 2kg
Mfr # 0185-2
Zoro # G5640994
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material outside: lycra: 80% polyester, 20% spandex, satin: 80% polyester, 20% nylon inside: hdpe ball (high density polyethylene) eyes: non-toxic black ink
- Recommended Age 8+ Years
- Recommended Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manimo
- MFR # 0185-2
- Zoro # G5640994
- UPC # 628045300024
- Country of Origin China
- Category Toys & Games
Details
Color | Green |
Material | outside: lycra: 80% polyester, 20% spandex, satin: 80% polyester, 20% nylon inside: hdpe ball (high density polyethylene) eyes: non-toxic black ink |
Recommended Age | 8+ Years |
Recommended Grade | 3+ |
Description
Manimo weighted animals are loving companion pets! Manimo weighted animals act as comforting companions for children and valuable partners for parents. They help children remain attentive in class, focus during homework, alleviate excess energy or provide the necessary calmness for bedtime. They can also keep a child company during rest or nap times, develop their imagination, or simply be there to hug! Manimo weighs 2 kg, and help the child to feel his body in its space and help to relax. The Manimo can be worn if necessary on the shoulders and around the neck or on the child's thighs according to the shape of each animal. A period of use of 15 to 20 minutes is recommended due to the weight of the animal. Wear the Weighted Lizard around the neck or on thighs for a warming, calming effect. Children particularly appreciate its cuddly and reassuring shape, thanks to its big paws. Made from sparkly Lycra for visual stimulation. It's nice to settle down with a Manimo on the shoulders! It's easy to focus with a Manimo on the thighs! It is comforting to fall asleep with a Manimo on the belly! This Manimo weighted animal is a beautiful and powerful tool that helps children with their everyday challenges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Strap Shears, Premium (EP-2450)
- ENDLESS GAMES Password Game (250)
- TEACHER'S AID Recycled Desk Tray; Side Load; 15.13 x 8.88 x 15; Letter-A4; 6-PK (TE8708)
- MASTERVISION Cork Bulletin Board 24x18, Gray (MX04331608)
- MANIMO Lizard, Blue, 2kg (0185-1)
- MANIMO Manimo™ Weighted Turquoise Turtle, 2kg (30111)
- MANIMO Frog, Blue, 2.5kg (0198-1)
- MANIMO Weighted Dog, 2.2 lb., Plush Animal (30131)
- MANIMO Frog, Green, 2.5kg (0198-2)
- MANIMO Weighted Cat, 4.4 lb., Plush Animal (30122)
- LEGO Sunken Treasure Mission Multicolored 522 pc (31130)
- Manimo Toys & Games