Shop All Toys & Games
Manimo
Full Moon Ball, PK3
Mfr # 0906
Zoro # G5641694
product price: $29.65
/pk 3, $9.88/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 8+ Years
- Material Outside: Lycra®: 80% Polyester, 20% Spandex Inside: Hdpe Ball (High Density Polyethylene)
- Recommended Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manimo
- MFR # 0906
- Zoro # G5641694
- UPC # 194629030446
- Country of Origin Canada
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 8+ Years |
Material | Outside: Lycra®: 80% Polyester, 20% Spandex Inside: Hdpe Ball (High Density Polyethylene) |
Recommended Grade | 3+ |
Description
This stress ball stimulates senses as much as fine motor. Made from sparkly Lycra for added visual stimulation they have an awesome texture and make a great fidget toy. Tough and durable. They are a source of comfort, help reduce stress and improve attention. Hand washable. Use this Manimo Full Moon Ball to evacuate your everyday stress. The color and texture of this ball will stimulate all your senses, so you can concentrate on a specific task or be attentive during a period of time. Available in blue, green, or silver (no color choice upon ordering). Sold as a pack of 3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 23" x 23" x 23", Kraft, 10/Bundle (55VH76)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- RITE IN THE RAIN Ballpoint Pen Refill, Fine, Black (37R)
- TAPE LOGIC Tape Logic® #122 Quiet Carton Sealing Tape, 2.0 Mil, 3" x 110 yds., Clear, 24/Case (T905122)
- MANIMO Weighted Dog, 4.4 lb., Plush Animal (30132)
- MANIMO Manimo™ Weighted Turquoise Turtle, 2kg (30111)
- MANIMO Frog, Green, 2.5kg (0198-2)
- MANIMO Frog, Blue, 2.5kg (0198-1)
- MANIMO Lizard, Blue, 2kg (0185-1)
- MANIMO Weighted Dog, 2.2 lb., Plush Animal (30131)
- LEARNING RESOURCES Dice in Dice Bucket, 72 Dice (7697)
- Manimo Toys & Games