Shop All Toys & Games
Manimo
Frog, Green, 2.5kg
Mfr # 0198-2
Zoro # G5635622
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Recommended Age 8+ Years
- Recommended Grade 3+
- Material outside: lycra: 80% polyester, 20% spandex, satin: 80% polyester, 20% nylon inside: hdpe ball (high density polyethylene) eyes: non-toxic black ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manimo
- MFR # 0198-2
- Zoro # G5635622
- UPC # 628045300055
- Country of Origin China
- Category Toys & Games
Details
Color | Green |
Recommended Age | 8+ Years |
Recommended Grade | 3+ |
Material | outside: lycra: 80% polyester, 20% spandex, satin: 80% polyester, 20% nylon inside: hdpe ball (high density polyethylene) eyes: non-toxic black ink |
Description
Manimo weighted animals are loving companion pets! Manimo weighted animals act as comforting companions for children and valuable partners for parents. They help children remain attentive in class, focus during homework, alleviate excess energy or provide the necessary calmness for bedtime. They can also keep a child company during rest or nap times, develop their imagination, or simply be there to hug! Manimo weighs 2.5 kg, and help the child to feel his body in its space and help to relax. The Manimo can be worn if necessary on the shoulders and around the neck or on the child's thighs according to the shape of each animal. A period of use of 15 to 20 minutes is recommended due to the weight of the animal. The Weighted Frog is perfect for grownups, too. On thighs or chest, it becomes the ideal partner for relaxing moments. Made from sparkly Lycra for visual stimulation. It's nice to settle down with a Manimo on the shoulders! It's easy to focus with a Manimo on the thighs! It is comforting to fall asleep with a Manimo on the belly! This Manimo weighted animal is a beautiful and powerful tool that helps children with their everyday challenges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Fastener Folder, 3/4" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34115)
- KLEIN TOOLS Heavy Duty Bent Trimmer, Ambidextrous, 11-Inch (7310)
- NINJATEK NinjaFlex Midnight 3Mm 2Kg (3DNF0129020)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Top Load, Super Heavy, Clear, 9x12, PK15 (43915)
- MANIMO Weighted Cat, 4.4 lb., Plush Animal (30122)
- MANIMO Weighted Dog, 4.4 lb., Plush Animal (30132)
- MANIMO Snake, Blue, 1kg (0222-11)
- MANIMO Frog, Blue, 2.5kg (0198-1)
- MANIMO Lizard, Blue, 2kg (0185-1)
- MANIMO Manimo™ Weighted Turquoise Turtle, 2kg (30111)
- BRIARPATCH Monkeys Jumping on the Bed Game (01318)
- Manimo Toys & Games