Shop All Portable Device Chargers
Manhattan
USB 2.0 4-Port Hub
Mfr # 160599
Zoro # G9765425
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Host Interface USB
- Total Number of USB Ports 4
- Platform Supported PC, Mac
- Number of USB 2.0 Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # 160599
- Zoro # G9765425
- UPC # 766623160599
- Country of Origin China
- Category Portable Device Chargers
Details
Item | USB Hub |
Color | Silver |
Host Interface | USB |
Total Number of USB Ports | 4 |
Platform Supported | PC, Mac |
Number of USB 2.0 Ports | 4 |
Description
Quickly connect more USB peripherals to any computer with the Hi-Speed USB Pocket USB from Manhattan. The 4-port hub expands connectivity to keyboards, mice, web cameras, flash drives and other peripheral. The high-speed ports are USB 1.1 compatible and will support older devices and they provide data transfer speeds of 480 Mbps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb 2 A M To B M 28/24AWG Cable 3 ft. (8615)
- RAM MOUNTS Replacement for RAM Mounts Ram-246u (RAM-246U RAM MOUNTS)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM401A-R2)
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger (48-59-2012)
- ANKER Powercore 326 2 Port Power Bank 20w 20,000 Mah, Black (A1367H11-1)
- SWE-TECH 3C 2 Port USB Wall Travel Charger, dual USB A female ports, 5V/2.1A output, Folding plug, Black (FWT90W1-30310BK)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle (SC-CW-05F)
- HONEYWELL Docking Station Cradle, 12" L, 14" W (T02-0203-000)
- TRIPP LITE Tripp Lite Portable 12,000mAh Dual-Port Mobile Power Bank USB Battery Charger with LED Flashlight (UPB-12K0-2U)
- LYNKTEC Portable Power Charger USB, Reeljuice 3X (LTRJ-0003-USB-BK)
- Manhattan Portable Device Chargers