Manhattan

Success Wireless Optical Mouse (Blue/Black) (Discontinued)


This Product is Discontinued
Shop for all Computer Mice

Key Features

  • Width 2.4"
  • Depth 3.9"
  • Product Type Mouse
  • Height 1.4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2.4"
Depth 3.9"
Height 1.4"

Details

Product Type Mouse

Description

The blue and black Manhattan Success Wireless Optical Mouse combines modern design with advanced precision and performance. Its full-sized shape and 3-button configuration provide direct access to essential commands with minimal wrist movement. A nonslip texture applied to critical surfaces helps provide a secure, comfortable grip. The remarkably small yet powerful USB micro receiver with 2.4GHz technology provides an effective range of up to 33 feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products