Shop All HDMI Cables
Manhattan
Manhattan 372503 6 ft. Dual Link HDMI Male to DVI-D 24-1 Male Cable - Black
Mfr # 372503
Zoro # G103715341
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Strain Relief
- Product Color Black
- Connector Type on First End HDMI Digital Audio/Video - Male
- Connector on First End Details 1 x 19-pin HDMI Digital Audio/Video - Male
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # 372503
- Zoro # G103715341
- UPC # 766623372503
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 6 ft |
Details
Features | Strain Relief |
Product Color | Black |
Connector Type on First End | HDMI Digital Audio/Video - Male |
Connector on First End Details | 1 x 19-pin HDMI Digital Audio/Video - Male |
Shielding | Yes |
Cable Type | DVI-D/HDMI |
Connector Type on Second End | DVI-D (Dual-Link) Digital Video - Male |
Supported Resolution | 1920 x 1080 |
American Wire Gauge | 30 AWG |
Product Type | Video Cable |
Connector on Second End Details | 1 x 25-pin DVI-D (Dual-Link) Digital Video - Male |
Connector Plating | Gold |
Environmentally Friendly | Yes |
Device Supported | Monitor |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Microphone, 2-1/2" L, Plastic (PMMN4073A)
- ILC Replacement for Motorola Pmnn4409ar (PMNN4409AR MOTOROLA)
- SONNET INDUSTRIES Sonnet Industries R-127 AM-FM WEATHER BAND POCKET RADIO WITH LED LIGHT AND CARRYING STRAP (R-127)
- ILC Replacement for Paslode 401305 (401305 PASLODE)
- MANHATTAN Hdmi A F To A M Angled (353502)
- SANOXY 5x1 HDMI 5 Port Switch (SANOXY-5x1-HDMI-Box)
- MONOPRICE High Speed HDMI Cable, Hdr, 15 ft., Black (15430)
- NEXTGEN 6 ft. Display Port to HDMI Cable (NE3010276)
- MONOPRICE HDMI Cable, High Speed, Red, 6ft., 28AWG (4024)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Digital Video with Audio M/M, 3 ft, Black (P569-003)
- EVOLVE 6-inch DisplayPort Male to HDMI Female Adapter (EV124534)
- Manhattan HDMI Cables