Shop All Keyboard & Mouse Combos
Manhattan
Manhattan 178990 Wireless Keyboard & Optical Mouse Set; Black
Mfr # 178990
Zoro # G503938715
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # 178990
- Zoro # G503938715
- UPC # 766623178990
- Country of Origin China
- Category Keyboard & Mouse Combos
Description
Sleekly styled 800 1200 1600 dpi optical mouse, keyboard and receiver set with power management mode 2.4 GHz RF wireless technology with USB receiver operating distance up to 7.5 m (25 ft.). Ergonomic key layout with generous work area and adjustable tilt mechanism for comfortable typing positions.
Specifications- Color: Black
- Battery Size Supported: AA,AAA
- Keyboard & Keypad Host Interface: USB 1.1
- Pointing Device Host Interface: USB 1.1
- Pointing Device Connectivity Technology: Wireless
- Pointing Device Wireless Technology: RF
- Movement Detection: Optical
- Number of Total Buttons: 4
- Scroller Type: Scroll Wheel
- Keyboard & Keypad Connectivity Technology: Wireless
- Environmentally Friendly: Yes
- Dimension: 0.87 x 17.32 x 5.12 in.
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Speaker/ Microphone (RSM-5XA)
- SCHLAGE Electric Cylindrical Lockset (ND80PDEU SPA 626)
- ILC Replacement for Alarm Lock Pg10 Battery (PG10)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Texas Hunter Wildlife Feeder Kit (ML8-121333491)
- SANOXY Rainbow Gaming Keyboard And Mouse Set Multi-Color Changing Backlight Black (SNX-RNBW-KYB-MS-ST-BLK)
- DELL Wired Keyboard and Mouse - KM300C (DELL-KM300C-US)
- LOGITECH Keyboard and Mouse, 6-1/5"Wx20-1/10"Lx1-4/5"H, Black (LOG920004536)
- SANOXY Rainbow Gaming Keyboard And Mouse Set Multi-Color Changing Backlight White (SNX-RNBW-KYB-MS-ST-WE)
- DELTON KB35 Mini Computer Keyboard and Mouse Combo for Laptop Remote Work (DKMKITMIN35-WB)
- DELTON Ergonomic Wireless Battery Keyboard for PC Laptop Office Remote Work (DKMKITERG18-WB)
- OVERTIME 4PC Charging Kit with 6ft iPhone Charging Cable (OHC6AL6CC)
- Manhattan Keyboard & Mouse Combos