Shop All Barcode Readers & Accessories
Manhattan
Manhattan 177672 Long Range CCD Barcode Scanner - Black
Mfr # 177672
Zoro # G604069134
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # 177672
- Zoro # G604069134
- UPC # 766623177672
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Specifications
- Mfr Part Number: 177672
- Features:
- Helps speed data entry, reduce errors and improve efficiency ideal for retail transactions and automated processes
- Keyboard Wedge Decoder displays data as if directly entered from keyboard
- Wide scan field provides quick, accurate reads with up to 100 scans per second up to 200 mm (8 in.) away
- Detects many popular symbologies including UPC, EAN and GS1 DataBar
- Switchable interface integrates with most PCs
- Easy to install and use without software or special training
- Standards and Certifications: CE, FCC, USB
- General:
- Supports Character Editing and ISP Function
- Light Source: Red LED
- Scanner Width: 60 mm
- Width of Field: 100 mm
- View Angle: 35
- Scanner Range: 200 mm @ 20 mil/0.5 mm, PCS 90%
- Resolution:Resolution: 0.127 mm (5 mil) @ PCS 0.9
- Reading Indicator: Tone and LED
- Ambient Light: 5000 lux maximum
- Scan Rate: 100 scans/second
- Interface: USB
- Switch: Button
- Code Support: UPC/EAN/JAN & Addon 2/5, Code 39, Code 39 Full ASCII, Code 11, Matrix 25, Code 128, Code 93, Interleave 25, Industrial 25, Codabar/MW7, MSI/PLESSEY, China Postage, Code2 of 6, LCD25, Telepen, GS1 DataBar (RSS code)
- Electrical:
- Voltage: DC +5 V +/- 5%
- Power Consumption: 140 mA
- Housing: ABS and rubber
- Cable Length: 5 ft. / 1.5 m
- Color: Black
- Dimensions: 5.5 x 2.75 x 5.5 inch / 14.0 x 7.0 x 9.0 cm
- Weight: 4.0 oz. / 115.0 g
- Package Contents: Long Range CCD Handheld Barcode Scanner, User Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS Anker MagGO Magnetic Battery Charger with Grip for Apple MagSafe, Black (A1612H11)
- POLY Poly Studio Video Bar, 1280 pixels x 720 pixels, Black (7200-85830-001)
- LOWELL 8in Speaker Package (DSL-805-72K)
- FIRST ALERT Telephone, Curly Cord, White, Wall (SFA3800)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- HONEYWELL MOBILITY & SCANNING Honeywell, Voyager 1202G, Usb Kit (1202G-2USB-5)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- ERGODYNE Squids 3136 Barcode Scanner Adaptor Strap, Black, 10 Pack (19169)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- SQUIDS BY ERGODYNE 5544 S Black Phone Style Scanner Holster with Belt Clip (5544S)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- Manhattan Barcode Readers & Accessories