Shop All Barcode Readers & Accessories
Manhattan
Long-Range CCD Barcode Scanner
Mfr # 460835
Zoro # G0441954
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.1"
- Product Type Barcode Scanner
- Color Black
- Width 3.5"
- Height 7.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # 460835
- Zoro # G0441954
- UPC # 766623460835
- Country of Origin China
- Category Barcode Readers & Accessories
Dimensions
Depth | 3.1" |
Width | 3.5" |
Height | 7.9" |
Details
Product Type | Barcode Scanner |
Color | Black |
Description
The Long Range CCD Barcode Scanner delivers high-quality scanning for a wide range of data collection functions to help improve routine transactions, automate paper-based processes and increase productivity. The CCD (charged-coupled device) scan engine features no moving parts for years of reliable service reading popular barcodes including UPC, EAN and GS1 DataBar.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- W BOX 9 CHANNEL 7.5A 12VDC CCTV (0E-1275AD9)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring CB22-12, CB-22-12 - 2 Pack (ML22-12GELMP2627)
- TYCON SYSTEMS PoE Inserter w/ Power & Current LEDS (POE-INJ-LED-S)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- ADESSO PUBLISHING Adesso 2.4Ghz Rf Wireless Antimicrobial & Walterproof Industrial (NUSCAN5200TR)
- HONEYWELL MOBILITY & SCANNING Honeywell, Voyager 1202G, Usb Kit (1202G-2USB-5)
- ZEBRA TECHNOLOGIES Zebra CBA-U01-S07ZAR 7' Straight USB Series A Connector (105U01S07ZAR)
- HONEYWELL MOBILITY & SCANNING Honeywell, 1250G, Usb Kit (1250G-2USB)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- Manhattan Barcode Readers & Accessories