Shop All USB Cables
Manhattan
High-Speed USB Micro Hub 4-Port
Mfr # 160605
Zoro # G0621804
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 1.7"
- Depth 1.5"
- Height 0.5"
- Product Type USB Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # 160605
- Zoro # G0621804
- UPC # 766623160605
- Country of Origin China
- Category USB Cables
Dimensions
Width | 1.7" |
Depth | 1.5" |
Height | 0.5" |
Details
Color | Blue |
Product Type | USB Hub |
Description
The MANHATTAN 4-Port High-Speed USB 2.0 Micro Hub features an ultrathin design that easily adds four Hi-Speed USB 2.0 ports to desktop and notebook computers, expanding connectivity for keyboards, mice, web cameras and other peripherals. Its high-speed ports are USB 1.1 compatible to support older devices and provide data transfer speeds up to 480Mbps for external storage, printing and other activities. A durable plastic case, compact size and bus power make it easily transportable to add USB connectivity almost anywhere. Installation is simple with Plug and Play and hot-swappable capabilities and a built-in USB cable that quickly connects the Hi-Speed USB 2.0 Micro Hub to any USB port.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Icom Bp-265 Battery (BP-265)
- ANACOM MEDTEK LOCKING PUSH BUTTON CALL CORD, 8 FT. (E1220-08)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12840)
- HONEYWELL HOME Door Chime, Wired, Push, Lit, Brushed Nickel (RPW212A1008/A)
- MANHATTAN Usb Serial Conv Db9M (151856)
- MANHATTAN A-Male to A-Female SuperSpeed 9.81 ft. USB 3.0 Extension Cable (322447)
- MANHATTAN A-Male to A-Female 16 ft. USB 2.0 Active Extension Cable (Clear) (519779)
- MANHATTAN Hi-Speed Usb Active Extension Cable 3 (151573)
- MANHATTAN USB 2.0 Extension Cable A/A Silver 6ft (131 0434)
- MONOPRICE Essentials USB Type-C to USB Type-A 2.0 Cable - 480Mbps_ 3A_ 26AWG_ Bl (27932)
- CYBERPOWER The Cyberpower Idevice Usb Cable Kit Contains 3 Pieces; A Retractable (CPU3RTAKT)
- Manhattan USB Cables