Shop All HDMI Cables
Manhattan
HDMI 4-Port Splitter
Mfr # 207515
Zoro # G0221147
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Product Type Signal Splitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan
- MFR # 207515
- Zoro # G0221147
- UPC # 766623207515
- Country of Origin China
- Category HDMI Cables
Details
Material | Plastic |
Product Type | Signal Splitter |
Description
Easily distribute a single Ultra HD signal to multiple displays with the Manhattan 4-Port HDMI Splitter with built-in booster. It streams a 4K HDMI signal from a single UHD source to up to 4 Ultra HD displays. Full compliance with HDMI and HDCP 1.3 ensures the splitter provides nothing short of high-quality performance and reliability. It delivers cinematic 4K resolution and supports 3D video, Deep Color, as well as LPCM, DTS and Dolby TrueHD audio
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW LINX 1 GB CAT6-75 POE RJ45 PROTECTOR (CAT6-75-POE-RJ45)
- ADESSO Xtream P2 USB Wired Multimedia Headset, Binaural Over the Head, Black (XTREAMP2)
- ILC Replacement for R&D Batteries 6060 Battery (6060 BATTERY R&D BATTERIES)
- VERACITY Powerstar Ethernet Poe Over Camera Unit (VHW-HWPS-C)
- MANHATTAN Hdmi A F To A M Angled (353502)
- AXIOM MANUFACTURING Axiom Hdmi Cable 15Ft (HDMIMM15-AX)
- MONOPRICE Micro HDMI(M) to HDMI(F) Adapter (7703)
- HOMEVISION TECHNOLOGY 100 FT High Quality HDMI Cable 1.4B Ethernet & 3D Ready CL2 UL (EMHD82100)
- SANOXY 6 in 1 USB-C Hub Type-C to HDMI + 2x USB3.0 + PD + TF + SD Adapter (SANOXY-HUB1)
- SWE-TECH 3C DisplayPort to HDMI Cable, DisplayPort Male to HDMI Male, 10 foot (FWT10H1-64110)
- SPECO TECHNOLOGIES HDMI 1 to 4 Splitter (HD4SPL2)
- Manhattan HDMI Cables