Shop All HDMI Cables
Manhattan
HDMI 2-Port 4K Splitter
Mfr # 207669
Zoro # G0222827
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Material Plastic
- Height 0.6"
- Input Voltage 5 V DC
- Depth 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # 207669
- Zoro # G0222827
- UPC # 766623207669
- Country of Origin China
- Category HDMI Cables
Dimensions
Width | 3" |
Height | 0.6" |
Depth | 1.9" |
Details
Material | Plastic |
Input Voltage | 5 V DC |
Product Type | Signal Splitter |
Description
The Manhattan 4K 2 Port HDMI Splitter sends a 4K HDMI signal from a single UHD source to up to 2 UHD displays. Ideal for trade shows, classrooms, video conferencing, presentations and retail applications, the Manhattan 4K HDMI Splitter features a built in booster for added signal strength. It's a good choice for splitting and distributing a synchronous signal to multiple 4K HDMI displays when source equipment is remotely stored in a secured room or cabinet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS17330 W Wire Leads 2/3A 3.6V Lithium Thionyl Chloride Battery (LS17330_WIRE)
- VIDEO MOUNT PRODUCTS 1U Vented Rack Shelf (ER-S1UV)
- EXELL BATTERY 12, 8, AGM Chemistry (EB1280F1)
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- MANHATTAN Hdmi A F To A M Angled (353502)
- MANHATTAN 1080P Mini Displayport To Hdmi Cable (153249)
- MANHATTAN 4K 60Hz Displayport To Hdmi Cable (153195)
- MANHATTAN Premium High Speed Hdmi Cable (355353)
- DYNO HDMI PREMIUM 4K CABLES-HDMI10 - Premium HDMI Certified Cable 10FT, 4K/60Hz, HD, ARC, 4:4:4, HD (DYN-310082)
- IOCREST IOCrest SY-SPL31059 2 Port HDMI Splitter (SY-SPL31059)
- MONOPRICE HDMI Cable, High Speed, Black, 6ft., 28AWG (3992)
- Manhattan HDMI Cables