Shop All Data & Ethernet Cables
Manhattan
Gigabit 8-Port Ethernet Switch
Mfr # 560702
Zoro # G0448403
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.1"
- Product Type Ethernet Switch
- Height 1.1"
- Width 5.5"
- Power Source AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # 560702
- Zoro # G0448403
- UPC # 766623560702
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Length | 3.1" |
Height | 1.1" |
Width | 5.5" |
Details
Product Type | Ethernet Switch |
Power Source | AC Adapter |
Description
Connect up to eight-Ethernet ready devices like computers, gaming systems, media streamers, smart TVs, you name it, with this 5-port Gigabit Ethernet switch. It offers speeds of up to 1000 Mbps over standard Cat 5e of Cat6 Ethernet cables. It is ideal for a home theater or office set up and features easy plug-and-play installation. Simply power it up and start using it. It also includes Green Ethernet power-saving technology that deactivates unused ports.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for Mule 6GC-026J SLA Battery (MAX3497521)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA Replacement Battery for RBC52 Tripp lite (ML12-6F268)
- BATTERY CLERK AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery (PE6V4.5-GS-Portalac-6V-4.5Ah-A)
- EXELL BATTERY Razor Battery For Remington 10468, R9100TLT Electric Razors (EBR-12)
- MANHATTAN Fast 8-Port Ethernet Office Switch (560689)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Blue (CR5.30.07)
- TRIPP LITE Cat6a Snagless Shielded STP Patch Cable 10G, PoE, Gray M/M 7ft (N262-007-GY)
- ZIOTEK INC External RJ45 Cat 5e Wall Jack Double (180 0405)
- HUBBELL Hubbell HXJ6OW Nextspeeda Category 6 Jack; Universal; Office White (HXJ6OW)
- ZIOTEK INC CAT6 RJ45 Keystone Jack Tool-Free Beige (180 0324)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 100ft Blue (100114BL)
- Manhattan Data & Ethernet Cables