Shop All Data & Ethernet Cables
Manhattan
Fast 8-Port Ethernet Office Switch
Mfr # 560689
Zoro # G0437203
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Input Voltage 5 V AC
- Width 5.4"
- Power Source AC Adapter
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # 560689
- Zoro # G0437203
- UPC # 766623560689
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Width | 5.4" |
Depth | 2" |
Height | 1" |
Details
Color | White |
Input Voltage | 5 V AC |
Power Source | AC Adapter |
Product Type | Ethernet Switch |
Description
Easily add more computers or other Ethernet devices to your home network! The Manhatta 8 Port Fast Ethernet Switch is perfect for the home environment and small-size business looking for a durable switch that is reliable and easy to install. It connects up to 8 computers, servers, printers, switches or any other Ethernet devices at 10 Mbps or 100 Mbps over Ethernet cables and works with any operating system. The auto features of this switch make installation plug and play and hassle free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY USB 2.0 A-B Printer CablesUSB6Ft (CCS11150)
- ETHEREAL Analog to Digital Audio Converter (CS-ATD)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Faston (5EFH0)
- DEWALT Worksite USB PD Charger, 2-Port, 49.5W (131 0851 DW2)
- TURCK Rsm-2Rkm 40 Mini Fast T Connector (RSM-2RKM 40)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 100ft Blue (100114BL)
- C2G 25FT 7.6M GRIPPING HIGH SPEED (29683)
- C2G 1001 C2g 5m Lc-lc 40-100gb 50-125 Om4 Duplex Multimode Pvc Fiber Optic Cable - Aqua (1001)
- BESTLINK NETWARE DVI-D Dual Link-M (24+1) to HDMI-F Adapter (181241)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 15ft- Black (100228BK)
- CABLE WHOLESALE CableWholesale 10X8-161HD Cat6 Blue Ethernet Patch Cable Bootless 100 foot (10X8-161HD)
- Manhattan Data & Ethernet Cables