Shop All DVI Adapters & Cables
Manhattan
DisplayPort 6.6 ft. Monitor Cable
Mfr # 393799
Zoro # G0439364
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort
- Color Black
- Cable Length 6.56 ft
- Features Molded, EMI Protection, Plug & Play, Booted, Strain Relief
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # 393799
- Zoro # G0439364
- UPC # 766623393799
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 6.56 ft |
Details
Cable Type | DisplayPort |
Color | Black |
Features | Molded, EMI Protection, Plug & Play, Booted, Strain Relief |
Product Type | A/V Cable |
Shielding | Yes |
Description
Manhattan DisplayPort Cables provide a single-cable solution that delivers both high-definition digital audio and video signals between desktop and notebook computers and an output device. With 10.8Gbps bandwidth (1080Mbps), Deep Color and 24-bit, 8-channel uncompressed audio capability, the 20-pin connector is small, compact and ideal for use with DisplayPort-equipped computers, flat panel displays, slim-profile devices and many consumer electronics including Blu-ray players and game consoles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Belt Clip, Polycarbonate (MB86)
- ILC Replacement for Shark X9730 Battery (X9730 BATTERY SHARK)
- POWERSTAR Battery For Apc Back-Ups Xs1000, Rbc32, 33 12V 9Ah (PS12-9-2PACK023)
- CETIS Standard Desk Phone, Black (2510D NOMW (BK))
- DYNAMICFUNCTION 3 ft. Display Port to DVI Converter Cable (DY172377)
- SWE-TECH 3C Mini Null Modem Adapter, DB9 Male to DB9 | Male (FWT31D1-28100)
- MONOPRICE Cable Adapter, White Mini DVI, HDMI, 5-1/2" L (4852)
- UNIRISE USA This Mini Displayport Male To Displayport Male Cable Allows You To (MDPDP-15F-MM)
- GEFEN 1x2 DVI DL Splitter, EXTDVI142DLN (EXT-DVI-142DLN)
- ADD-ON Addon 8In Dp To Dvi M/F Black Adapter (45J7915-AO)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, M/M (P152-000)
- Manhattan DVI Adapters & Cables