Shop All Coffee Tables
Manhattan Comfort
Utopia Low Triangle Coffee Table, White
Mfr # 89251
Zoro # G8846168
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Width 33.46
- Length 31.88
- Height 11.81
- Tabletop Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 89251
- Zoro # G8846168
- Country of Origin Brazil
- Category Coffee Tables
Dimensions
Width | 33.46 |
Length | 31.88 |
Height | 11.81 |
Depth | 31.88" |
Details
Item | Utopia Low Triangle Coffee Table in White Gloss |
Shape | Triangle |
Tabletop Material | MDF |
Tabletop Color | White Gloss |
Frame Color | White Gloss |
Frame Material | Solid Wood (Legs) |
Leg Type | Splayed Legs |
Leg Color | Cinnamon |
Finish | Gloss |
Assembled/Unassembled | Unassembled |
Color | White Gloss |
Series | Utopia |
Includes | All Hardware |
Type | Coffee Table |
Description
Coffee Table,Low Triangle,Wht
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (SPPN63BK06)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- DESIGN TOSCANO Zen Gnome Holiday Ornament (QM17010)
- WE'RE IT Lift it, 72" x 30" Electric Sit Stand Desk, 4 Memory/1 USB Digital Control-White Top, White Base (VL23WH7230-459)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- MANHATTAN COMFORT Anderson Coffee Table in Orange (CT012-OR)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- BASICWISE Modern Wood Coffee Table with Lift Tabletop, Black (QI003549.B)
- Manhattan Comfort Coffee Tables