Shop All End Tables
Manhattan Comfort
Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White
Mfr # 89252
Zoro # G8846518
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Width 33.46
- Length 31.88
- Height 11.81
- Tabletop Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 89252
- Zoro # G8846518
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 33.46 |
Length | 31.88 |
Height | 11.81 |
Depth | 31.88" |
Details
Item | Utopia Low Triangle End Table in Off White |
Shape | Triangle |
Tabletop Material | MDF |
Tabletop Color | White |
Frame Color | Off White |
Frame Material | Solid Wood (Legs) |
Leg Type | Splayed Legs |
Leg Color | Cinnamon |
Finish | Gloss |
Assembled/Unassembled | Unassembled |
Type | Coffee Table |
Includes | All Hardware |
Color | White and Maple Cream |
Series | Utopia |
Surface Material | Wood |
Description
End Table,Low Triangle,Off Wht
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- DMI Bed Board, 60inLx30inWx3/4inH, Brown, Wood (552-1950-0000)
- HD FCWAX17S FastCap Soft Refill Stick No. 17 (FCWAX17S)
- OFFICESOURCE Franklin Collection Mesh Swivel Chair with Black Frame (21621MBK)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- MANHATTAN COMFORT Gales End Table and Coffee Table in Pistachio Green (2-82735-GR)
- MANHATTAN COMFORT Mid-Century Modern Gales End Table with Solid Wood Legs in Greige (ET-82742-OW)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in Off White, 20.07 W, 18.89 L, 19.68 H, MDF Top, Off White (89852)
- MANHATTAN COMFORT Rectangle Ellis Coffee Table, 27.76 W, 17.52 L, 19.69 H, MDP and Melamine Top, Dark Oak and Black (119AMC152)
- SAFAVIEH Halyn End Table- Antique Gold Leaf - 20.4 x 12.1 x 12 in. (FOX2567A)
- Manhattan Comfort End Tables