Shop All End Tables
Manhattan Comfort
Triangle Utopia High Triangle End Table in Off White, 20.07 W, 18.89 L, 19.68 H, MDF Top, Off White
Mfr # 89852
Zoro # G8846542
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Width 20.07
- Length 18.89
- Height 19.68
- Tabletop Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 89852
- Zoro # G8846542
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 20.07 |
Length | 18.89 |
Height | 19.68 |
Depth | 18.89" |
Details
Item | Utopia High Triangle End Table in Off White |
Shape | Triangle |
Tabletop Material | MDF |
Tabletop Color | Off White |
Frame Color | Off White |
Frame Material | Solid Wood (Legs) |
Leg Type | Splayed Legs |
Leg Color | Cinnamon |
Finish | Gloss |
Assembled/Unassembled | Unassembled |
Series | Utopia |
Includes | All Hardware |
Color | Off-White |
Type | End Table |
Surface Material | Wood |
Description
End Table,High Triangle,19.68 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + Height Adjustable L-Desk, Bark Gray/Slate (99885-000047)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Bench (AWAA0420)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W, 18.89 L, 19.68 H, MDF Top (89851)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- MANHATTAN COMFORT Anderson End Table 1.0 and End Table 2.0 in Grey - Set of 2 (2-AT03-GY)
- MANHATTAN COMFORT Lava Accent Table in White (ET003-WH)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, White (19PMC1)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, Maple Cream (19PMC11)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Chrome (I 3638)
- Manhattan Comfort End Tables