Shop All TV Stands & Entertainment Centers
Manhattan Comfort
Sylvan 85.43" TV Stand with 3-Drawers in White
Mfr # 222953
Zoro # G804837922
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 222953
- Zoro # G804837922
- UPC # 810077084717
- Country of Origin Brazil
- Category TV Stands & Entertainment Centers
Details
Color | White |
Description
Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 85.03 in. Length, 18.3 in. Height, 17.32 in. Depth. * Recommended for a 60" TV Screen * Includes 3 Full Extension Drawers and 1 Long Shelf For Media Devices. * Long Shelf Features 3 Media Holes for Wire and Cable Management. * Sleek Beveled Drawer Handless Design. * Made of High Quality MDF with Painted Smooth Gloss and Pro Touch - Wooden Grain Felt Finish. * Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUUCI 6.5 ft Square Satin Rib Set (K100001-6.5S-SAT)
- RICHELIEU Rear Support Bracket for Installing Stainless Steel Frameless Slides on Framed Cabinet, Pair (TU304RB2G)
- GLOBAL INDUSTRIAL Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf, Black (334541BK)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- MANHATTAN COMFORT Vernon 62.99 Floating Entertainment Center, White (236BMC6)
- MANHATTAN COMFORT TV Stand, LED Lights, Cream/White (17554)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Rustic Brown and Yellow (224BMC94)
- MANHATTAN COMFORT Cabrini TV Stand 1.8, Maple Cream/Nude (15454)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- MANHATTAN COMFORT Jasper 86.69 TV Stand in Oak Pro Touch (226952)
- SAUDER Morgan Main 80 in. Credenza Black A2 , Accommodates up to an 85 in. TV weighing 135 lbs (433735)
- Manhattan Comfort TV Stands & Entertainment Centers