Shop All TV Stands & Entertainment Centers
Manhattan Comfort
Sylvan 70.86" TV Stand with 3-Drawers in White
Mfr # 224053
Zoro # G604838143
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 224053
- Zoro # G604838143
- UPC # 810077084755
- Country of Origin Brazil
- Category TV Stands & Entertainment Centers
Details
Color | White |
Description
Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 70.86 in. Length, 18.5 in. Height, 17.32 in. Depth. * Recommended for a 60" TV Screen * Includes 3 Full Extension Drawers and 1 Long Shelf For Media Devices. * Long Shelf Features 3 Media Holes for Wire and Cable Management. * Sleek Beveled Drawer Handless Design. * Made of High Quality MDF with Painted Smooth Gloss and Pro Touch - Wooden Grain Felt Finish. * Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000112)
- ALATERRE FURNITURE Windsor 2-Drawer Wood Nightstand, Driftwood Gray (ANWI0132)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- MANHATTAN COMFORT Tribeca 62.99 Floating Entertainment Center, Off White/Orange Pink (1PMC85)
- MANHATTAN COMFORT Jasper 86.69 TV Stand in Oak Pro Touch (226952)
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Onyx (TVFP4-BL)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Black (222BMC8)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Rustic Brown and Yellow (224BMC94)
- HY-IMPACT CORDLESS HY-Impact Black Cordless Massager (03110)
- Manhattan Comfort TV Stands & Entertainment Centers