Shop All Wall Mount Cabinets
Manhattan Comfort
Steel Garage Storage Cabinet, 30 in W, 30.3 in H
Mfr # 5GMC
Zoro # G8851670
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1 Adjustable
- Cabinet Style Shelving
- Material Steel
- Includes Wall Brackets For Added Safety And A Door Lock And Key
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 5GMC
- Zoro # G8851670
- Country of Origin Brazil
- Category Wall Mount Cabinets
Dimensions
Overall Height | 30.3 in |
Overall Width | 30 in |
Details
Number of Shelves | 1 Adjustable |
Cabinet Style | Shelving |
Material | Steel |
Includes | Wall Brackets For Added Safety And A Door Lock And Key |
Item | Garage Storage Cabinet |
Color | Gray |
Description
Floating Metal Garage Cabine,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cover and Ring, Std, Round, Steel, 11-13/16 (GDC-524-LL)
- AT-A-GLANCE Leak Gauge, Tank, 64 In, 2 In NPT (K-2-64)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV5)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Black (QSB100BR)
- MANHATTAN COMFORT Garage Cabinet, Floating, 30" (2-5GMC)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-CH)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-WH)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Yellow Gloss (251BMC84)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black (Set of 3) (3-251BMC8)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Blue Gloss (251BMC83)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4x12-3/4x30, Gray (269874GY)
- Manhattan Comfort Wall Mount Cabinets