Shop All End Tables
Manhattan Comfort
Square Utopia High Square End Table in White Gloss, 17.32 W, 17.32 L, 19.68 H, MDF Top, White Gloss
Mfr # 89351
Zoro # G8846457
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 17.32
- Length 17.32
- Height 19.68
- Tabletop Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 89351
- Zoro # G8846457
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 17.32 |
Length | 17.32 |
Height | 19.68 |
Depth | 17.32" |
Details
Item | Utopia High Square End Table in White Gloss |
Shape | Square |
Tabletop Material | MDF |
Tabletop Color | White Gloss |
Frame Color | White Gloss |
Frame Material | Solid Wood (Legs) |
Leg Type | Splayed Legs |
Leg Color | Cinnamon |
Finish | Gloss |
Assembled/Unassembled | Unassembled |
Color | White Gloss |
Type | End Table |
Includes | All Hardware |
Series | Utopia |
Surface Material | Wood |
Description
End Table,Hgh Sq.uare,19.68 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" ALBSTR BL 35X64 (MAX3564AL)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 24", 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-24-MAHTB-TR18-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 35.8 x 14.9 x 72, White (UN56974)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W, 14.17 L, 30.71 H (4LC2)
- MANHATTAN COMFORT Rectangle Avesta Double Side Table. 2.0, 35.43 W, 13.78 L, 27.36 H, Melamine MDP Top, White (7AMC132)
- MANHATTAN COMFORT Mid-Century Modern Gales End Table with Solid Wood Legs in Greige (ET-82742-OW)
- MANHATTAN COMFORT Gales End Table and Coffee Table in Pistachio Green (2-82735-GR)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, White (19PMC1)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Grey and Nature, 47.24 W, 14.17 L, 30.71 H, Nature (4LC3)
- MONARCH SPECIALTIES Accent Table - Grey Reclaimed Wood-Look / Black Metal (I 3404)
- Manhattan Comfort End Tables