Shop All End Tables
Manhattan Comfort
Square Utopia High Square End Table in Off White, 17.32 W X 17.32 L X 19.68 H, MDF, Off White
Mfr # 89352
Zoro # G8846420
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 17.32
- Length 17.32
- Height 19.68
- Tabletop Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 89352
- Zoro # G8846420
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 17.32 |
Length | 17.32 |
Height | 19.68 |
Depth | 17.32" |
Details
Item | Utopia High Square End Table in Off White |
Shape | Square |
Tabletop Material | MDF |
Tabletop Color | Off White |
Frame Color | Off White |
Frame Material | Solid Wood (Legs) |
Leg Type | Splayed Legs |
Leg Color | Cinnamon |
Finish | Gloss |
Assembled/Unassembled | Unassembled |
Type | End Table |
Includes | All Hardware |
Color | Off-White and Maple Cream |
Series | Utopia |
Surface Material | Wood |
Description
End Table,High Sq.uare,19.68 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square (WFT5-60SQ)
- PRESTIGE Return Shell, 19.8" D X 39.4" W X 30.4" H, Antigua, Melamine (99810-1152)
- MANTUA Full Premium Platform Bed Base, PR (PB46)
- DUCK BRAND Bath Mat Softex 21X21Wht (285154)
- MANHATTAN COMFORT Mid-Century Modern Gales End Table with Solid Wood Legs in Greige (ET-82742-OW)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W X 15.75 L X 25.59 H, MDF and MDP, Maple Cream (19PMC11)
- MANHATTAN COMFORT Rectangle Ellis Coffee Table, 27.76 W X 17.52 L X 19.69 H, MDP and Melamine, Dark Oak and Black (119AMC152)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Grey and Nature, 47.24 W X 14.17 L X 30.71 H (4LC3)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W X 31.88 L X 11.81 H, MDF, White (89252)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W X 18.89 L X 19.68 H, MDF (89851)
- MONARCH SPECIALTIES 15.75 W X 21.75 H, Metal, Particle Board, Grey (I 2176)
- Manhattan Comfort End Tables