Shop All Counter Height Stools
Manhattan Comfort
Shubert Counter Stool in Light Grey - Set of 3
Mfr # 3-CS016-LG
Zoro # G611326565
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 21 lb
- Seat Material Beech Wood
- Seat Color Light Grey
- Length 22.64 in
- Depth 19.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 3-CS016-LG
- Zoro # G611326565
- UPC # 810125806353
- Country of Origin China
- Category Counter Height Stools
Dimensions
Length | 22.64 in |
Depth | 19.69 in |
Details
Weight | 21 lb |
Seat Material | Beech Wood |
Seat Color | Light Grey |
Item Type | Counter Stool - Set of 3 |
Shape | Rectangle |
Description
Manhattan Comfort Shubert Counter Stool is all about love. Upholstered in a fine leatherette, this chair will bring both style and comfort to your home. This stool features beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- TRUE Cutting Board, Poly, 27-1/2" x 8-7/8"x1/2" (810818)
- TRADEMARK FINE ART Andy Westface 'To Be A Unicorn' Canvas Art, 18x24 (ALI10703-C1824GG)
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- MANHATTAN COMFORT Kingsley Counter Stool in Grey and Dark Walnut (CS005-GY)
- MANHATTAN COMFORT Ritz Counter Stool in Grey and Dark Walnut (CS006-GY)
- MANHATTAN COMFORT Shubert Counter Stool in Ivory (CS016-IV)
- MANHATTAN COMFORT Serena Counter Stool in Grey, 3PK (3-CS017-GY)
- MANHATTAN COMFORT Klismos Counter Stool in Black and Dark Walnut (Set of 2) (2-CS007-BK)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (Set of 3) (3-CS006-IV)
- TRAXION Round Stool, Height Range 30", Steel Black (3KYP7)
- Manhattan Comfort Counter Height Stools