Shop All Counter Height Stools
Manhattan Comfort
Shubert Counter Stool in Light Grey - Set of 2
Mfr # 2-CS016-LG
Zoro # G611326497
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Light Grey
- Length 22.64 in
- Seat Material Beech Wood
- Weight 21 lb
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-CS016-LG
- Zoro # G611326497
- UPC # 810125806315
- Country of Origin China
- Category Counter Height Stools
Dimensions
Length | 22.64 in |
Depth | 19.69 in |
Details
Seat Color | Light Grey |
Seat Material | Beech Wood |
Weight | 21 lb |
Shape | Rectangle |
Item Type | Counter Stool - Set of 2 |
Description
Manhattan Comfort Shubert Counter Stool is all about love. Upholstered in a fine leatherette, this chair will bring both style and comfort to your home. This stool features beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- KENNEY MFG 78 in H X 70 in W White Shower Curtain Liner PEVA (KN61469)
- MANHATTAN COMFORT Holguin 37" Counter Stool with Tufted Back Buttons in Cream (CS004-CR)
- MANHATTAN COMFORT Kingsley Counter Stool in Grey and Dark Walnut (CS005-GY)
- MANHATTAN COMFORT Ritz Counter Stool in Grey and Dark Walnut (CS006-GY)
- MANHATTAN COMFORT Klismos Counter Stool in Ivory and Dark Walnut (Set of 2) (2-CS007-IV)
- MANHATTAN COMFORT Ambassador Counter Stool in Cream and Black (Set of 2) (2-CS010-CR)
- MANHATTAN COMFORT Klismos Counter Stool in Ivory and Dark Walnut (Set of 3) (3-CS007-IV)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- Manhattan Comfort Counter Height Stools