Shop All Counter Height Stools
Manhattan Comfort
Shubert Counter Stool in Ivory
Mfr # CS016-IV
Zoro # G511326535
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 21 lb
- Seat Color Ivory
- Seat Material Beech Wood
- Length 22.64 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # CS016-IV
- Zoro # G511326535
- UPC # 810125805530
- Country of Origin China
- Category Counter Height Stools
Dimensions
Length | 22.64 in |
Depth | 19.69 in |
Details
Weight | 21 lb |
Seat Color | Ivory |
Seat Material | Beech Wood |
Item Type | Counter Stool |
Shape | Rectangle |
Description
Manhattan Comfort Shubert Counter Stool is all about love. Upholstered in a fine leatherette, this chair will bring both style and comfort to your home. This stool features beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Beige (QI004004.BG)
- SAFCO Extended Height Mesh Chair, Black, PK2 (3396BL)
- BAXTON STUDIO Nisa Sand Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9768)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B)
- MANHATTAN COMFORT Holguin 37" Counter Stool with Tufted Back Buttons in Cream (CS004-CR)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (CS006-IV)
- MANHATTAN COMFORT Klismos Counter Stool in Ivory and Dark Walnut (Set of 2) (2-CS007-IV)
- MANHATTAN COMFORT Cosmopolitan Counter Stool in Cream and Black (CS008-CR)
- MANHATTAN COMFORT Kingsley Counter Stool in Grey and Dark Walnut (CS005-GY)
- MANHATTAN COMFORT Fifth Ave Counter Stool in Pearl White and Walnut (Set of 2) (2-CS012-PW)
- MANHATTAN COMFORT Klismos Counter Stool in Ivory and Dark Walnut (Set of 3) (3-CS007-IV)
- Manhattan Comfort Counter Height Stools