Shop All Bar Height Stools
Manhattan Comfort
Shubert Barstool in Light Grey - Set of 3
Mfr # 3-BS019-LG
Zoro # G411326468
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Grey
- Overall Length 22.64 in
- Material Beech Wood
- Shape Rectangle
- Depth 19.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 3-BS019-LG
- Zoro # G411326468
- UPC # 810125806278
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 22.64 in |
Depth | 19.69 in |
Details
Color | Light Grey |
Material | Beech Wood |
Item Type | Barstool - Set of 3 |
Shape | Rectangle |
Description
Manhattan Comfort Shubert Bar Stool is all about love. Upholstered in a fine leatherette, this chair will bring both style and comfort to your home. This stool features beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALI CABANA Towels Grey, 40PK (CALICABANA-GRY)
- BOSS Gray Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-GY)
- AVE 6 IndigoChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-W17)
- LORELL Replacement Chair Tips, Gray, 1/8", PK16 (LLR49323)
- MANHATTAN COMFORT Cosmopolitan Barstool in Grey and Black (Set of 3) (3-BS015-GY)
- MANHATTAN COMFORT Ritz Barstool in Ivory and Dark Walnut (Set of 3) (3-BS013-IV)
- MANHATTAN COMFORT Kingsley Barstool in Ivory and Dark Walnut (Set of 3) (3-BS012-IV)
- MANHATTAN COMFORT Cosmopolitan Barstool in Grey and Black (BS015-GY)
- MANHATTAN COMFORT Kingsley Barstool in Camel and Dark Walnut (Set of 2) (2-BS012-CL)
- MANHATTAN COMFORT Embassy Barstool in Grey and Black (Set of 3) (3-BS018-GY)
- FLASH FURNITURE All-Weather Patio Bar Stool with Faux Teak Slats (XU-DG-HW6036B-GG)
- Manhattan Comfort Bar Height Stools