Shop All Bar Height Stools
Manhattan Comfort
Shubert Barstool in Dark Taupe - Set of 3
Mfr # 3-BS019-DT
Zoro # G311326452
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22.64 in
- Color Dark Taupe
- Material Beech Wood
- Shape Rectangle
- Depth 19.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 3-BS019-DT
- Zoro # G311326452
- UPC # 810125806285
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 22.64 in |
Depth | 19.69 in |
Details
Color | Dark Taupe |
Material | Beech Wood |
Item Type | Barstool - Set of 3 |
Shape | Rectangle |
Description
Manhattan Comfort Shubert Bar Stool is all about love. Upholstered in a fine leatherette, this chair will bring both style and comfort to your home. This stool features beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Radial Rocker Arm Chair, Burgundy (146484BY)
- AZAR DISPLAYS Clear Acrylic Wall Hanging Frame 17'' Wide x 11'' High- Horizontal/Landscape, 2PK (162709-2PK)
- DESIGNS OF DISTINCTION 4" Satin Brass Metal Sleeve (01SLV4SB1)
- KENNEY MFG Tension Rod 28-48Offwht (KN631/1)
- MANHATTAN COMFORT Cosmopolitan Barstool in Cream and Black (BS015-CR)
- MANHATTAN COMFORT Louvre Barstool in Cream and Titanium Gold (BS016-CR)
- MANHATTAN COMFORT Cosmopolitan Barstool in Camel and Black (Set of 2) (2-BS015-CL)
- MANHATTAN COMFORT Fifth Avenue Bar Stool in Cream and Walnut (BS007-CR)
- MANHATTAN COMFORT Louvre Barstool in Grey and Black (BS016-GY)
- MANHATTAN COMFORT Ritz Barstool in Ivory and Dark Walnut (Set of 3) (3-BS013-IV)
- MANHATTAN COMFORT Holguin Barstool in Grey, Black and Gold (BS011-GY)
- Manhattan Comfort Bar Height Stools