Shop All Bookcases & Bookshelves
Manhattan Comfort
Sheridan Modern Cane Bookcase with Adjustable Shelves in Nature
Mfr # BC-6GLF-NA
Zoro # G210063151
product price: $406.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Key Features
- Color Nature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # BC-6GLF-NA
- Zoro # G210063151
- UPC # 810077087534
- Country of Origin China
- Category Bookcases & Bookshelves
Details
Color | Nature |
Description
Modern Cane Bookcase for Home Office, Living Room, and Extra Storage Use. * Upon Assembly, Measures: 31.49 in. Length, 70.86 in. Height, 17.71 in. Depth. * High Quality PVC Cane Material with MDF Frame in Melamine Finish. * Includes 2 Soft Close Doors with 4 Concealed Compartment, and 3 Open Shelves. * Features Adjustable Shelves and Soft Close Doors. * Solid Wood Vertical Handle with Painted Finish. * Lifted Framed Solid Wood Legs for Fashion and Durability. * Home Assembly Required. All Hardware Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- DUKE Red Pilot Light (212069)
- HON Vertical File Lock Kit, Chrome (HF24.X)
- MANHATTAN COMFORT Lexington 59.72 Bookcase with 4 Shelves in Black (72552)
- MANHATTAN COMFORT Bookcase 1.0, 5 Shelves, White (27AMC6)
- MANHATTAN COMFORT Cornelia Cabinet, Grey/Nature (21LC3)
- MANHATTAN COMFORT Low Bookcase, 5 Shelf, Mid Century, White (129AMC160)
- MANHATTAN COMFORT Bookcase 3.0, 8 Shelves, White (23AMC6)
- MANHATTAN COMFORT Bogart Bookcase in Off-White and Nature (254BMC10)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97620)
- Manhattan Comfort Bookcases & Bookshelves