Shop All TV Stands & Entertainment Centers
Manhattan Comfort
Sheridan 62.99 Modern Cane TV Stand in Black
Mfr # TV-3GLF-BK
Zoro # G310063310
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # TV-3GLF-BK
- Zoro # G310063310
- UPC # 810077087480
- Country of Origin China
- Category TV Stands & Entertainment Centers
Details
Color | Black |
Description
Modern Cane Free Standing TV Stand for Living Room Use. * Upon Assembly, Measures: 62.99 in. Length, 24.01 in. Height, 15.66 in. Depth. * High Quality PVC Cane Material with MDF Frame in Melamine Finish. * Includes 3 Soft Close Doors with 6 Concealed Compartments. * Recommended for a 55 TV Screen. Features 3 Media Holes for Cable and Wire Management. * Solid Wood Vertical Handle with Painted Finish. * Lifted Framed Solid Wood Legs for Fashion and Durability. * Home Assembly Required. All Hardware Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- ZORO SELECT Steel Chair with Vinyl Padded, Gray (4GE54)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- MANHATTAN COMFORT Cabrini TV Stand 1.8, Maple Cream/Nude (15454)
- MANHATTAN COMFORT Jasper 72.91 TV Stand in Off White Matte (226851)
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Beige (TVFP4-BG)
- MANHATTAN COMFORT Vernon 62.99 Floating Entertainment Center, White (236BMC6)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Grey Gloss (226352)
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- SAUDER Entertainment Credenza Sw , Accommodates up to a 70 in. TV weighing 95 lbs (427551)
- Manhattan Comfort TV Stands & Entertainment Centers