Shop All Serving Plates and Bowls
Manhattan Comfort
RYO 12 Large Dinner 20.29 oz Soup Bowls in Light Blue
Mfr # 2-RM08-9507
Zoro # G3863521
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.36
- Weight 12
- Bowl Fill Capacity (ounces) 20.29
- Overall Length 7.08
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-RM08-9507
- Zoro # G3863521
- UPC # 810042671287
- Country of Origin Brazil
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.36 |
Overall Length | 7.08 |
Height | 2.36 |
Length | 7.08 |
Overall Width | 7.08 |
Depth | 7.08 |
Details
Color | Light Blue |
Weight | 12 |
Bowl Fill Capacity (ounces) | 20.29 |
Material | Porcelain |
Includes | Include 12 Large Wave Style Soup Bowls. |
Bowl Weight (pounds) | 1 |
Description
The RYO Dinner Bowl Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains 12 large 20.29 ounce dinner Bowls. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Santorini, Art, Pink Sand, Blue Bay, Bambu, and White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE BELT V-67INCH W/INSTR (M401182P)
- TRUE Hinge Kit, Door Top For (870865)
- PRIME-LINE Screen Roller Wood&Steel (P7505)
- SCOTSMAN Thermostat Control, Scotsman Ice Makers (11-0427-22)
- MANHATTAN COMFORT Mendi 6 Large 16.91 oz. Dinner Soup Bowls in Coral (NM05-7307)
- MANHATTAN COMFORT Coup 12 Medium 8.46" Salad Plates in Blue and Black (2-EM04-4677)
- MANHATTAN COMFORT Coup 32 Piece Dinner Set, Service for 8 in Blue and Yellow (2-EM17-4676)
- MANHATTAN COMFORT Full Bowl 12 Large Dinner 20.29 oz. Soup Bowls in Yellow and Black (2-AM95-1604)
- MANHATTAN COMFORT Coup 6 Large 8.46" Dinner Soup Bowls in Blue and Yellow (EM05-4676)
- MANHATTAN COMFORT Actual 16 Piece Dinner Set, Service for 4 in Yellow and Blue (AM19-1922)
- WINCO Winco 32 oz. Wide Mouth Clear Squeeze Bottle, PK6 (PSW-32)
- Manhattan Comfort Serving Plates and Bowls