Shop All Coffee Tables
Manhattan Comfort
Round Moore 23.62" Round Low Coffee Table in White Gloss, 31.49 W, 31.49 L, 11.81 H, White
Mfr # 252351
Zoro # G8847181
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 31.49
- Length 31.49
- Height 11.81
- Tabletop Material MDF and Solid Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 252351
- Zoro # G8847181
- UPC # 810025594756
- Country of Origin Brazil
- Category Coffee Tables
Dimensions
Width | 31.49 |
Length | 31.49 |
Height | 11.81 |
Depth | 31.49" |
Details
Item | Moore 23.62" Round Low Coffee Table in White Gloss |
Shape | Round |
Tabletop Material | MDF and Solid Wood |
Tabletop Color | White |
Frame Color | White |
Frame Material | Solid Wood (Legs) |
Leg Type | Splayed Legs |
Leg Color | Cinnamon |
Finish | Gloss |
Assembled/Unassembled | Unassembled |
Material | High Quality MDF (Table Top) |
Series | Moore |
Includes | All Hardware |
Type | Low Coffee Table |
Color | White |
Surface Material | Wood |
Description
Coffee Table,Round Low,White,23.62 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Rina Walnut Finished and Rattan King Size Platform Bed with Headboard (159-9816-9817)
- HOTEL GRAND 1000tc Cabana Sheet Set, Ivory, King (652833)
- WAKE-UP 2 Inch Number LCD Atomic Alarm Clock (WA125905)
- ABUS File Cabinet Locking Bar 60" (ABUS File Bar 5 Ft)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, White/Rustic Oak (ZG-ZP-030-WT-GG)
- FLASH FURNITURE 40 W, 22 L, 18 H, Engineered Wood Top, Rustic Oak (ZG-037-OAK-GG)
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- FLASH FURNITURE 40 W, 22 L, 18 H, Engineered Wood Top, Gray Wash (ZG-037-GY-GG)
- Manhattan Comfort Coffee Tables