Shop All Coffee Tables
Manhattan Comfort
Round Moore 23.62" Round Low Coffee Table in Off White, 31.49 W, 31.49 L, 11.81 H, Off White
Mfr # 252352
Zoro # G8847172
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 31.49
- Length 31.49
- Height 11.81
- Tabletop Material MDF and Solid Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 252352
- Zoro # G8847172
- Country of Origin Brazil
- Category Coffee Tables
Dimensions
Width | 31.49 |
Length | 31.49 |
Height | 11.81 |
Depth | 31.49" |
Details
Item | Moore 23.62" Round Low Coffee Table in Off White |
Shape | Round |
Tabletop Material | MDF and Solid Wood |
Tabletop Color | Off White |
Frame Color | Off White |
Frame Material | Solid Wood (Legs) |
Leg Type | Splayed Legs |
Leg Color | Cinnamon |
Finish | Gloss |
Assembled/Unassembled | Unassembled |
Series | Moore |
Color | Off-White |
Type | Low Coffee Table |
Includes | All Hardware |
Material | High Quality MDF (Table Top) |
Surface Material | Wood |
Description
Coffee Table,Round Low,White,23.62 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4" (120023)
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- GLOBAL EQUIPMENT Interion® Corner End Table 30" x 30" Gray Top (AD93030PA)
- ALATERRE FURNITURE 32 W, 14 L, 32 H, Pine with Composite Wood Top, Gray (ANCT1040)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Black (MLW6580)
- BAXTON STUDIO Sarai Transitional Walnut Brown Finished Rectangular Wood Coffee Table (162-10334)
- Manhattan Comfort Coffee Tables