Shop All Buffets & Sideboards
Manhattan Comfort
Retro Sideboard in White and Multi Color Red, Yellow, Blue
Mfr # SB-313AMC132
Zoro # G111326461
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 13.78 in
- Color Multi Color Red, Yellow, Blue Print
- Length 35.43 in
- Material MDP
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # SB-313AMC132
- Zoro # G111326461
- UPC # 810125804403
- Country of Origin Brazil
- Category Buffets & Sideboards
Dimensions
Depth | 13.78 in |
Length | 35.43 in |
Details
Item | Sideboard |
Color | Multi Color Red, Yellow, Blue Print |
Material | MDP |
Shape | Rectangle |
Description
The mid-century modern Retro sideboard bursts with exuberant colors, its vibrant palette transforming any space into a lively, expressive canvas where style knows no boundaries. This colorful sideboard features 2 soft close doors with 4 storage shelves inside to fulfill all of your dining storage needs.
- •Mid-Century Modern Sideboard and Accent Cabinet for Dining Room and Living Room Use.
- •Upon Assembly, Dimension Measures: 35.43 in. Length, 33.66 in. Height, 13.78 in. Depth.
- •Recommended for up to a 32" TV.
- •Frame Made of High Quality MDP with Retro Colorful Printed Doors For Scratch Resistance and Durability.
- •Push to Open Door with Soft Close Features.
- •Includes 2 Soft Close Doors with 4 Concealed Cubby Shelves and 2 Open Shelves.
- •Round Solid Wood Yellow Stump Legs for a Flash of Fashion and Durability.
- •Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 31.5" W, 31.5" L, 30.25" H, Plastic Top, White (RB-32R-GW-GG)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- MANHATTAN COMFORT Yonkers 62.99 Sideboard, Off White and Cinnamon (232BMC12)
- MANHATTAN COMFORT Viennese Sideboard, White (100652)
- MANHATTAN COMFORT Hampton 39.37 Buffet Stand, White (16PMC1)
- MANHATTAN COMFORT Yonkers 62.99 Sideboard, Black and Cinnamon (232BMC82)
- MANHATTAN COMFORT Beekman 62.99 Sideboard with 4 Shelves in White (403AMC198)
- MANHATTAN COMFORT Granville 55.07 Sideboard in White (SB-5001)
- HON Credenza, 60" X (H10765.CC)
- Manhattan Comfort Buffets & Sideboards