Shop All End Tables
Manhattan Comfort
Rectangle Windsor 47.24 Console Accent Table in Off White and Nature, 47.24 W, 14.17 L, 30.71 H
Mfr # 4LC1
Zoro # G4443867
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 47.24
- Length 14.17
- Height 30.71
- Tabletop Material MDP and Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 4LC1
- Zoro # G4443867
- UPC # 810025594015
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 47.24 |
Length | 14.17 |
Height | 30.71 |
Details
Item | Windsor 47.24 Console Accent Table in Off White and Nature |
Shape | Rectangle |
Tabletop Material | MDP and Melamine |
Tabletop Color | Nature |
Frame Color | Off White |
Frame Material | MDP and Melamine |
Leg Type | Round |
Leg Color | Nature |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
Set the tone for your home with the Windsor console table that acts as an accent in any space, and can greet guests in style set in the foyer or living room area. At the entryway or tucked into an office space, the piece features open and concealed space for tucking away important items, like keys, mail, files, and beyond. Functional yet decorative, add a lamp or artful sculpture on its base and hang a mirror or art piece above it, to play up the subtle design and clean lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Grey, Black (I 2406)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GR Vinyl, Pool Twl (R08-GGX-XPN)
- ES ROBBINS Chair Mat 60"x66", Workstation Shape, Clear, for Carpet, Thickness: 3/4" (122775)
- MANHATTAN COMFORT Square Abisko Side Table, 12.99 W, 13.78 L, 24.8 H, Melamine MDP Top, White (1AMC129)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, White (19PMC1)
- MANHATTAN COMFORT Gales End Table and Coffee Table in Pistachio Green (2-82735-GR)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, Maple Cream (19PMC11)
- BAXTON STUDIO Acrylic Nesting Table 3-Pc Table Set Display Stands (25-2073)
- Manhattan Comfort End Tables