Shop All End Tables
Manhattan Comfort
Rectangle Windsor 47.24 Console Accent Table in Grey and Nature, 47.24 W X 14.17 L X 30.71 H
Mfr # 4LC3
Zoro # G4443709
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 47.24
- Length 14.17
- Height 30.71
- Tabletop Material MDP and Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 4LC3
- Zoro # G4443709
- UPC # 810025594039
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 47.24 |
Length | 14.17 |
Height | 30.71 |
Details
Item | Windsor 47.24 Console Accent Table in Grey and Nature |
Shape | Rectangle |
Tabletop Material | MDP and Melamine |
Tabletop Color | Nature |
Frame Color | Grey and Nature |
Frame Material | MDP and Melamine |
Leg Type | Round |
Leg Color | Nature |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
Set the tone for your home with the Windsor console table that acts as an accent in any space, and can greet guests in style set in the foyer or living room area. At the entryway or tucked into an office space, the piece features open and concealed space for tucking away important items, like keys, mail, files, and beyond. Functional yet decorative, add a lamp or artful sculpture on its base and hang a mirror or art piece above it, to play up the subtle design and clean lines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Canter Grey Seat (82025PW007)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, Alabaster, Vinyl (493P06)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Matte Black (SN47073E)
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W X 15.75 L X 25.59 H, MDF and MDP, White (19PMC1)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W X 17.32 L X 19.68 H, MDF, Off White (89352)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W X 14.17 L X Nature (4LC2)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W X 15.75 L X 25.59 H, MDF and MDP, Maple Cream (19PMC11)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W X 18.89 L X 19.68 H, MDF (89851)
- FABULAXE 13.75 W X 13.75 L X 26.5 H (QI003778.WT)
- Manhattan Comfort End Tables