Shop All End Tables
Manhattan Comfort
Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W, 14.17 L, 30.71 H
Mfr # 4LC2
Zoro # G4445696
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 47.24
- Length 14.17
- Height 30.71
- Tabletop Material MDP and Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 4LC2
- Zoro # G4445696
- UPC # 810025594022
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 47.24 |
Length | 14.17 |
Height | 30.71 |
Details
Item | Windsor 47.24 Console Accent Table in Ceramic Pink and Nature |
Shape | Rectangle |
Tabletop Material | MDP and Melamine |
Tabletop Color | Nature |
Frame Color | Ceramic Pink and Nature |
Frame Material | MDP and Melamine |
Leg Type | Round |
Leg Color | Nature |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
Set the tone for your home with the Windsor console table that acts as an accent in any space, and can greet guests in style set in the foyer or living room area. At the entryway or tucked into an office space, the piece features open and concealed space for tucking away important items, like keys, mail, files, and beyond. Functional yet decorative, add a lamp or artful sculpture on its base and hang a mirror or art piece above it, to play up the subtle design and clean lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Beach, 80 in wide x 40 in high (BG-WW-BCH-80)
- EASY 2 GO Corner Desk, 35.38 x 35.38 x 28.88, Resort Cherry (951572-CC)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W, 18.89 L, 19.68 H, MDF Top (89851)
- MANHATTAN COMFORT Square Abisko Side Table, 12.99 W, 13.78 L, 24.8 H, Melamine MDP Top, White (1AMC129)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- MANHATTAN COMFORT Rectangle Avesta Double Side Table. 2.0, 35.43 W, 13.78 L, 27.36 H, Melamine MDP Top, White (7AMC132)
- MANHATTAN COMFORT Gales End Table and Coffee Table in Pistachio Green (2-82735-GR)
- MANHATTAN COMFORT Rectangle Ellis Coffee Table, 27.76 W, 17.52 L, 19.69 H, MDP and Melamine Top, Dark Oak and Black (119AMC152)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- Manhattan Comfort End Tables