Shop All Dining Room Tables & Sets
Manhattan Comfort
Rectangle Utopia 62.99" Dining Table in White Gloss and Maple Cream, 62.99 W, 35.43 L, 30.31 H
Mfr # 107451
Zoro # G8846770
product price: $428.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 62.99
- Length 35.43
- Height 30.31
- Tabletop Material MDF and Solid Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 107451
- Zoro # G8846770
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Width | 62.99 |
Length | 35.43 |
Height | 30.31 |
Depth | 35.43" |
Details
Item | Utopia 62.99" Dining Table in White Gloss and Maple Cream |
Shape | Rectangle |
Tabletop Material | MDF and Solid Wood |
Tabletop Color | White Gloss |
Frame Color | White Gloss |
Frame Material | Steel |
Leg Type | Splayed Legs |
Leg Color | Maple Cream |
Finish | Gloss |
Assembled/Unassembled | Unassembled |
Material | High Quality MDF (Table Top) |
Series | Utopia |
Color | White Gloss |
Includes | A 4mm Glass Table Top for Sleek Beauty and Durability; All Hardware |
Type | Dining Table |
Description
Dining Table,Modern Beveled,Wht,62.99 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Sit Stand w/ tilt, 22-32" Seat Height, Glides only (3505)
- FLASH FURNITURE Pad Stack Chair, Plastic, Black (RUT-EO1-01-PAD-GG)
- TRADEMARK FINE ART Marie Anne Stas 'Two White Horses' Canvas Art, 30x47 (1X07867-C3047GG)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Blue (ET-CT002-4-70-BL-GG)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Tatiana Midnight Blue (122GMC4)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- MANHATTAN COMFORT Rectangle NoMad 67.91 Dining Table in Nature, 67.91 W, 32.48 L, 29.92 H, MDF Top, Nature (122GMC77)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 46" x 30", 30" W, 46" L, 30" H, Wood Top, Wood Grain (XA-F-46X30-GG)
- Manhattan Comfort Dining Room Tables & Sets