Shop All Dining Room Tables & Sets
Manhattan Comfort
Rectangle Utopia 62.99" Dining Table in Off White and Maple Cream, 62.99 W, 35.43 L, 30.31 H
Mfr # 107452
Zoro # G8846667
product price: $428.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 62.99
- Length 35.43
- Height 30.31
- Tabletop Material MDF and Solid Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 107452
- Zoro # G8846667
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Width | 62.99 |
Length | 35.43 |
Height | 30.31 |
Depth | 35.43" |
Details
Item | Utopia 62.99" Dining Table in Off White and Maple Cream |
Shape | Rectangle |
Tabletop Material | MDF and Solid Wood |
Tabletop Color | Off White |
Frame Color | Off White |
Frame Material | Steel |
Leg Type | Splayed Legs |
Leg Color | Maple Cream |
Finish | Gloss |
Assembled/Unassembled | Unassembled |
Includes | A 4mm Glass Table Top for Sleek Beauty and Durability; All Hardware |
Color | Off-White |
Series | Utopia |
Type | Dining Table |
Material | High Quality MDF (Table Top) |
Surface Material | Wood |
Description
Dinng Table,Modern Beveled,Wht,62.99 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Ecru Bath Towel, 30x56", PK12 (7133554)
- GROEN Thermostat Electric (Z009730)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, White, Contemporary, Modern (I 7110)
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal (17782)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in White (122GMC1)
- MANHATTAN COMFORT Rectangle NoMad 67.91 Dining Table in Nature, 67.91 W, 32.48 L, 29.92 H, MDF Top, Nature (122GMC77)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in Tatiana Midnight Blue (126GMC4)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- EAST WEST FURNITURE East West Furniture BOPF3-CAP-C 3 Piece Small Kitchen Table Set-Small Kitchen Table and2 Dinette Chairs (BOPF3-CAP-C)
- Manhattan Comfort Dining Room Tables & Sets