Shop All End Tables
Manhattan Comfort
Rectangle Rockefeller 39.37 Entryway Console in White, 39.37 W, 17.63 L, 38.58 H, MDF Top, White
Mfr # 133GMC1
Zoro # G4443088
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 39.37
- Length 17.63
- Height 38.58
- Tabletop Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 133GMC1
- Zoro # G4443088
- UPC # 810042673168
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 39.37 |
Length | 17.63 |
Height | 38.58 |
Details
Item | Rockefeller 39.37 Entryway Console in White |
Shape | Rectangle |
Tabletop Material | MDF |
Tabletop Color | White |
Frame Color | White |
Frame Material | MDF |
Leg Type | Wire Splayed Legs |
Leg Color | Copper |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
First impressions matter so make it a good one. The Rockefeller entryway console table greets you in style with mid-century modern flair, artful splayed metal legs, and functional storage space for extra bottles of wine, books, dishes, and favorite decorative accents. An inverted upper surface is perfect for a mail tray or framed family photos. Wherever you decide to place it in your home, this piece will stay with you, easily moving from space to space, all in good style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Ekg 29Oz M Burgundy (1810140-MB)
- CANDLELITE Candle Lite 260473 14 oz Tiare Amber Wood Wick Candle (260473)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, White (19PMC1)
- MANHATTAN COMFORT Lava Accent Table in White (ET003-WH)
- MANHATTAN COMFORT Rectangle Celine Side Table Console in Black, 70.86 W, 13.97 L, 22.63 H, Steel / MDF Top, Black (255551)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- MANHATTAN COMFORT Rectangle Ellis Coffee Table, 27.76 W, 17.52 L, 19.69 H, MDP and Melamine Top, Dark Oak and Black (119AMC152)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.BN)
- Manhattan Comfort End Tables