Shop All End Tables
Manhattan Comfort
Rectangle Rockefeller 39.37 Entryway Console in Black, 39.37 W, 17.63 L, 38.58 H, MDF Top, Black
Mfr # 133GMC2
Zoro # G4441286
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 39.37
- Length 17.63
- Height 38.58
- Tabletop Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 133GMC2
- Zoro # G4441286
- UPC # 810042673175
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 39.37 |
Length | 17.63 |
Height | 38.58 |
Details
Item | Rockefeller 39.37 Entryway Console in Black |
Shape | Rectangle |
Tabletop Material | MDF |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | MDF |
Leg Type | Wire Splayed Legs |
Leg Color | Black |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
First impressions matter so make it a good one. The Rockefeller entryway console table greets you in style with mid-century modern flair, artful splayed metal legs, and functional storage space for extra bottles of wine, books, dishes, and favorite decorative accents. An inverted upper surface is perfect for a mail tray or framed family photos. Wherever you decide to place it in your home, this piece will stay with you, easily moving from space to space, all in good style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY 10 QTZ Wall Clock (25206)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- MANHATTAN COMFORT Rectangle Utopia Low Rectangle End Table in Off White, 40.15 W, 20.86 L, 11.81 H, MDF Top, White (89452)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W, 14.17 L, 30.71 H (4LC2)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Grey and Nature, 47.24 W, 14.17 L, 30.71 H, Nature (4LC3)
- ATLANTIC FURNITURE Atlantic Furniture AH13313 14 x 22 x 22 in. Nantucket Chair Side Table with Charger; Burnt Amber (AH13313)
- Manhattan Comfort End Tables