Shop All Dining Room Tables & Sets
Manhattan Comfort
Rectangle NoMad 67.91 Dining Table in Nature, 67.91 W, 32.48 L, 29.92 H, MDF Top, Nature
Mfr # 122GMC77
Zoro # G4438967
product price: $187.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 67.91
- Length 32.48
- Height 29.92
- Tabletop Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 122GMC77
- Zoro # G4438967
- UPC # 810025593698
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Width | 67.91 |
Length | 32.48 |
Height | 29.92 |
Details
Item | NoMad 67.91 Dining Table in Nature |
Shape | Rectangle |
Tabletop Material | MDF |
Tabletop Color | Nature |
Frame Color | Nature |
Frame Material | MDF |
Leg Type | H-Style Base |
Leg Color | Nature |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
Host your next dinner party in style, with the rustic standout NoMad dining table, that serves as the perfect gathering place for friends and family to come together. Beautifully simple in design with expert quality craftsmanship, this piece is both farmhouse chic and modern all at once. A pedestal base accommodates deep or oversized chairs and blends well with any decor. A dining room focal point, this is a statement piece that will never go out of style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- MANITOWOC Air Filter (3005939)
- LORELL CHAIR, BARIATRIC (LLR66997)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Tatiana Midnight Blue (122GMC4)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in White (122GMC1)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1137)
- Manhattan Comfort Dining Room Tables & Sets