Shop All Dining Room Tables & Sets
This Product is Discontinued
Manhattan Comfort
Rectangle NoMad 67.91 Dining Table in Nature, 67.91 W, 32.48 L, 29.92 H, MDF Top, Nature (Discontinued)
Mfr # 122GMC
Zoro # G8849931
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Rectangle
- Width 67.91
- Length 32.48
- Height 29.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 122GMC
- Zoro # G8849931
- UPC # 810025593698
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Width | 67.91 |
Length | 32.48 |
Height | 29.92 |
Details
Promotion Restriction | Not eligible for promotion |
Item | NoMad 67.91 Dining Table in Nature |
Shape | Rectangle |
Tabletop Material | MDF |
Tabletop Color | Nature |
Frame Color | Nature |
Frame Material | MDF |
Leg Type | H-Style Base |
Leg Color | Nature |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Weight | 86.24 |
Description
NoMad Rustic Country Dining Table,Nature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.