Shop All Dining Room Tables & Sets
Manhattan Comfort
Rectangle NoMad 67.91 Dining Set of 3 in Nature, 67.91 W X 32.48 L X 29.92 H, MDF, Nature
Mfr # 126GMC77
Zoro # G4442738
product price: $407.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$407.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 67.91
- Length 32.48
- Height 29.92
- Tabletop Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 126GMC77
- Zoro # G4442738
- UPC # 810025593711
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Width | 67.91 |
Length | 32.48 |
Height | 29.92 |
Details
Item | NoMad 67.91 Dining Set of 3 in Nature |
Shape | Rectangle |
Tabletop Material | MDF |
Tabletop Color | Nature |
Frame Color | Nature |
Frame Material | MDF |
Leg Type | H-Style Base |
Leg Color | Nature |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
Set the tone for the perfect dinner party, with the statement NoMad dining set, a beautifully rustic and charming table and benches that are the ultimate understated mainstay for any dining space. Create memories and gather loved ones together to pull up a bench and gather around the table in style. A pedestal base, smooth finish, and seamless design blend together to create a timeless and wonderfully crafted dining set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Multifunction Chair with Top Grain Leather Seat & Mesh Back (249051)
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ Brown Resin Folding Chair with Ivory Pad (RFC6BRIV)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- DESIGN TOSCANO Tiffany Style Dragonfly Stained Glass Window (TF53502)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC2)
- MANHATTAN COMFORT Rectangle Dining Set of 3, 67.91 in. L X 32.48 in. H, MDF (126GMC4)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC1)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- MANHATTAN COMFORT Rectangle NoMad 67.91 Dining Table in Nature, 67.91 W X 32.48 L X 29.92 H, MDF, Nature (122GMC77)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC4)
- FLASH FURNITURE Round Table Set, 28.75 W X 28.75 L X 28 H, Aluminum, Glass, Metal, Plastic, Rattan, Clear (TLH-087RD-037BN2-GG)
- Manhattan Comfort Dining Room Tables & Sets