Shop All Coffee Tables
Manhattan Comfort
Rectangle Marine Coffee Table in White, 26.77 W, 15.16 L, 14.17 H, MDP and MDF Top, White
Mfr # 14LC1
Zoro # G4444031
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 26.77
- Length 15.16
- Height 14.17
- Tabletop Material MDP and MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 14LC1
- Zoro # G4444031
- UPC # 810025594268
- Country of Origin Brazil
- Category Coffee Tables
Dimensions
Width | 26.77 |
Length | 15.16 |
Height | 14.17 |
Details
Item | Marine Coffee Table in White |
Shape | Rectangle |
Tabletop Material | MDP and MDF |
Tabletop Color | White |
Frame Color | White |
Frame Material | MDP and MDF |
Leg Type | H-Style Base |
Leg Color | White |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
The edgiest, coolest, most functional, and creative accent table, the Marine end table multitasks as a magazine stand, coffee table, and living room accent, while instantly elevating your space with its subtle sophistication and smart design. Use its base as an end table to keep snacks and drinks nearby, or as a coffee table topped off with fresh flowers and magazines. This piece is timeless and will remain a mainstay for years to come, as it moves easily from space to space and always keeps a room interesting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Hartford File Cabinet in Two Tone Distressed Black (IMHF450)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30.25", Wood Top, Wood Grain (YT-WTFT18X72-TBL-GG)
- BAXTON STUDIO Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed (215-12364-ZORO)
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- LESRO Lenox Steel Coffee Table, Chelsea Mahogany (LS0840)
- ALATERRE FURNITURE 36 W, 22 L, 18 H, Pine with Composite Wood Top, Gray (ANCT1440)
- GLOBAL EQUIPMENT Interion® Corner End Table 30" x 30" Gray Top (AD93030PA)
- SPI HOME- SAN PACIFIC INTL Dolphin Duet Coffee Table (80267)
- BAXTON STUDIO Elada Modern and Contemporary Grey Finished Wood Coffee Table (174-10989-Zoro)
- Manhattan Comfort Coffee Tables